- 80 mm Inner Diameter
- 170 mm Outer Diameter
- 42.5 mm Width
| Limiting Speed - Oil | 3000 rpm |
| Static Load Rating | 352.5 kN |
| Dynamic Load Rating | 278.8 kN |
| Material | Steel |
| Cage Material | Steel |
| O.D. | 170 mm |
| Limiting Speed - Grease | 2000 rpm |
| I.D. | 80 mm |
| Inch/Metric | Metric |
| Weight | 9.74 LB |
| EAN or UPC | 637410070530 |

