- 65 mm Inner Diameter
- 140 mm Outer Diameter
- 36 mm Width
| I.D. | 65 mm |
| Material | Steel |
| Limiting Speed - Oil | 3600 rpm |
| Inch/Metric | Metric |
| O.D. | 140 mm |
| Cage Material | Steel |
| Static Load Rating | 241.7 kN |
| Dynamic Load Rating | 195.9 kN |
| Limiting Speed - Grease | 2600 rpm |
| Weight | 5.62 LB |
| EAN or UPC | 637410070202 |

