- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 27.25 mm Width
| Dynamic Load Rating | 114 kN |
| Static Load Rating | 129.8 kN |
| Limiting Speed - Grease | 4000 rpm |
| O.D. | 100 mm |
| Cage Material | Steel |
| I.D. | 45 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 5300 rpm |
| Weight | 2.14 LB |
| EAN or UPC | 637410069947 |

