- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 25.25 mm Width
| I.D. | 40 mm |
| Static Load Rating | 107.5 kN |
| O.D. | 90 mm |
| Limiting Speed - Oil | 6000 rpm |
| Cage Material | Steel |
| Limiting Speed - Grease | 4500 rpm |
| Material | Steel |
| Inch/Metric | Metric |
| Dynamic Load Rating | 95.2 kN |
| Weight | 1.59 LB |
| EAN or UPC | 637410069879 |

