- 30 mm Inner Diameter
- 72 mm Outer Diameter
- 20.75 mm Width
| Limiting Speed - Grease | 5600 rpm |
| Dynamic Load Rating | 61.7 kN |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 7500 rpm |
| Material | Steel |
| I.D. | 30 mm |
| O.D. | 72 mm |
| Static Load Rating | 63.1 kN |
| Weight | 0.86 LB |
| EAN or UPC | 637410075665 |

