- 25 mm Inner Diameter
- 62 mm Outer Diameter
- 18.25 mm Width
| I.D. | 25 mm |
| O.D. | 62 mm |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 6700 rpm |
| Cage Material | Steel |
| Material | Steel |
| Static Load Rating | 48.1 kN |
| Dynamic Load Rating | 49.2 kN |
| Limiting Speed - Oil | 9000 rpm |
| Weight | 0.55 LB |
| EAN or UPC | 637410075184 |

