
- 20 mm Inner Diameter
- 52 mm Outer Diameter
- 16.25 mm Width
Limiting Speed - Oil | 11000 rpm |
O.D. | 52 mm |
I.D. | 20 mm |
Material | Steel |
Inch/Metric | Metric |
Limiting Speed - Grease | 8000 rpm |
Dynamic Load Rating | 34.7 kN |
Static Load Rating | 33.2 kN |
Cage Material | Steel |
Weight | 0.38 LB |
EAN or UPC | 637410074903 |
