- 200 mm Inner Diameter
- 360 mm Outer Diameter
- 64 mm Width
| Inch/Metric | Metric |
| I.D. | 200 mm |
| Material | Steel |
| Dynamic Load Rating | 780 kN |
| Static Load Rating | 1100 kN |
| Cage Material | Steel |
| O.D. | 360 mm |
| Limiting Speed - Grease | 900 rpm |
| Limiting Speed - Oil | 1300 rpm |
| Weight | 68.34 LB |
| EAN or UPC | 637410071292 |

