- 190 mm Inner Diameter
- 340 mm Outer Diameter
- 60 mm Width
| O.D. | 340 mm |
| I.D. | 190 mm |
| Material | Steel |
| Limiting Speed - Oil | 1300 rpm |
| Dynamic Load Rating | 715 kN |
| Inch/Metric | Metric |
| Cage Material | Steel |
| Limiting Speed - Grease | 1000 rpm |
| Static Load Rating | 1000 kN |
| Weight | 55.12 LB |
| EAN or UPC | 637410071261 |

