- 180 mm Inner Diameter
- 320 mm Outer Diameter
- 57 mm Width
| Limiting Speed - Grease | 1100 rpm |
| Material | Steel |
| Inch/Metric | Metric |
| Static Load Rating | 912 kN |
| Limiting Speed - Oil | 1400 rpm |
| Dynamic Load Rating | 610 kN |
| Cage Material | Steel |
| O.D. | 320 mm |
| I.D. | 180 mm |
| Weight | 41.89 LB |
| EAN or UPC | 637410071223 |

