- 170 mm Inner Diameter
- 310 mm Outer Diameter
- 57 mm Width
| Static Load Rating | 866 kN |
| Inch/Metric | Metric |
| O.D. | 310 mm |
| I.D. | 170 mm |
| Dynamic Load Rating | 591 kN |
| Limiting Speed - Grease | 1100 rpm |
| Cage Material | Steel |
| Material | Steel |
| Limiting Speed - Oil | 1500 rpm |
| Weight | 33.07 LB |
| EAN or UPC | 637410071186 |

