- 150 mm Inner Diameter
- 270 mm Outer Diameter
- 49 mm Width
| Limiting Speed - Grease | 1300 rpm |
| Dynamic Load Rating | 451 kN |
| Cage Material | Steel |
| Inch/Metric | Metric |
| I.D. | 150 mm |
| Limiting Speed - Oil | 1700 rpm |
| Static Load Rating | 646 kN |
| Material | Steel |
| O.D. | 270 mm |
| Weight | 25.0 LB |
| EAN or UPC | 637410071070 |

