- 120 mm Inner Diameter
- 215 mm Outer Diameter
- 43.5 mm Width
| Dynamic Load Rating | 337 kN |
| Cage Material | Steel |
| Inch/Metric | Metric |
| O.D. | 215 mm |
| Material | Steel |
| Limiting Speed - Grease | 1700 rpm |
| Static Load Rating | 483 kN |
| Limiting Speed - Oil | 2200 rpm |
| I.D. | 120 mm |
| Weight | 13.23 LB |
| EAN or UPC | 637410070868 |

