- 105 mm Inner Diameter
- 190 mm Outer Diameter
- 39 mm Width
| Limiting Speed - Oil | 2500 rpm |
| O.D. | 190 mm |
| Dynamic Load Rating | 285 kN |
| Material | Steel |
| Inch/Metric | Metric |
| I.D. | 105 mm |
| Limiting Speed - Grease | 1900 rpm |
| Cage Material | Steel |
| Static Load Rating | 399 kN |
| Weight | 9.8 LB |
| EAN or UPC | 637410070707 |

