- 85 mm Inner Diameter
- 150 mm Outer Diameter
- 30.5 mm Width
| Cage Material | Steel |
| Inch/Metric | Metric |
| Static Load Rating | 236.8 kN |
| I.D. | 85 mm |
| Material | Steel |
| Dynamic Load Rating | 177.6 kN |
| Limiting Speed - Grease | 2200 rpm |
| Limiting Speed - Oil | 3200 rpm |
| O.D. | 150 mm |
| Weight | 4.57 LB |
| EAN or UPC | 637410070288 |

