- 70 mm Inner Diameter
- 125 mm Outer Diameter
- 26.25 mm Width
| Limiting Speed - Grease | 3000 rpm |
| Limiting Speed - Oil | 4000 rpm |
| Cage Material | Steel |
| O.D. | 125 mm |
| Material | Steel |
| Static Load Rating | 173.7 kN |
| I.D. | 70 mm |
| Dynamic Load Rating | 138.3 kN |
| Inch/Metric | Metric |
| Weight | 2.82 LB |
| EAN or UPC | 637410070134 |

