- 65 mm Inner Diameter
- 120 mm Outer Diameter
- 24.75 mm Width
| Inch/Metric | Metric |
| I.D. | 65 mm |
| Limiting Speed - Grease | 3000 rpm |
| Dynamic Load Rating | 120.6 kN |
| Limiting Speed - Oil | 4000 rpm |
| O.D. | 120 mm |
| Cage Material | Steel |
| Material | Steel |
| Static Load Rating | 152.6 kN |
| Weight | 2.53 LB |
| EAN or UPC | 637410070059 |

