- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 23.75 mm Width
| Static Load Rating | 130 kN |
| I.D. | 60 mm |
| Dynamic Load Rating | 103.3 kN |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Material | Steel |
| Limiting Speed - Grease | 3400 rpm |
| O.D. | 110 mm |
| Limiting Speed - Oil | 4500 rpm |
| Weight | 1.98 LB |
| EAN or UPC | 637410069985 |

