Skip to content Skip to navigation menu
Rollway Tapered Roller Bearing

30209A

Rollway Tapered Roller Bearing
Item #110454919
  • 45 mm Inner Diameter
  • 85 mm Outer Diameter
  • 20.75 mm Width
Rollway Tapered Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 45 mm Inner Diameter
  • 85 mm Outer Diameter
  • 20.75 mm Width
O.D. 85 mm
Static Load Rating 83.8 kN
Material Steel
Limiting Speed - Oil 6000 rpm
Cage Material Steel
I.D. 45 mm
Inch/Metric Metric
Dynamic Load Rating 71.3 kN
Limiting Speed - Grease 4500 rpm
Weight 1.04 LB
EAN or UPC 637410069831
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison