- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 19.75 mm Width
| Limiting Speed - Grease | 4800 rpm |
| O.D. | 80 mm |
| Dynamic Load Rating | 63 kN |
| Cage Material | Steel |
| Static Load Rating | 74 kN |
| Material | Steel |
| I.D. | 40 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 6300 rpm |
| Weight | 0.93 LB |
| EAN or UPC | 637410075887 |

