- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 17.25 mm Width
| Cage Material | Steel |
| Material | Steel |
| Inch/Metric | Metric |
| O.D. | 62 mm |
| Static Load Rating | 50.5 kN |
| Limiting Speed - Oil | 8500 rpm |
| Dynamic Load Rating | 45.4 kN |
| Limiting Speed - Grease | 6300 rpm |
| I.D. | 30 mm |
| Weight | 0.49 LB |
| EAN or UPC | 637410075160 |

