- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 16.25 mm Width
| Limiting Speed - Oil | 10000 rpm |
| Inch/Metric | Metric |
| I.D. | 25 mm |
| O.D. | 52 mm |
| Material | Steel |
| Dynamic Load Rating | 29.4 kN |
| Static Load Rating | 22.54 kN |
| Cage Material | Steel |
| Limiting Speed - Grease | 7500 rpm |
| Weight | 0.33 LB |
| EAN or UPC | 637410074866 |

