- 20 mm Inner Diameter
- 47 mm Outer Diameter
- 15.25 mm Width
| Inch/Metric | Metric |
| Static Load Rating | 30.6 kN |
| I.D. | 20 mm |
| O.D. | 47 mm |
| Cage Material | Steel |
| Limiting Speed - Grease | 8000 rpm |
| Limiting Speed - Oil | 11000 rpm |
| Dynamic Load Rating | 28.2 kN |
| Material | Steel |
| Weight | 0.27 LB |
| EAN or UPC | 637410074385 |

