- 17 mm Inner Diameter
- 40 mm Outer Diameter
- 13.25 mm Width
| Dynamic Load Rating | 21.2 kN |
| Limiting Speed - Oil | 13000 rpm |
| Static Load Rating | 21.3 kN |
| I.D. | 17 mm |
| Limiting Speed - Grease | 9000 rpm |
| Material | Steel |
| Inch/Metric | Metric |
| Cage Material | Steel |
| O.D. | 40 mm |
| Weight | 0.16 LB |
| EAN or UPC | 637410077126 |

