- Thrust Bearing Type
- 400 mm Inner Diameter
- 710 mm Outer Diameter
- 185 mm Width
| Inch/Metric | Metric |
| O.D. | 710 mm |
| Limiting Speed - Oil | 380 rpm |
| Angular Misalignment | 3 degrees |
| Housing Plate Bore | 517.5 |
| I.D. | 400 mm |
| Material | Steel |
| Thrust Plate Length Through Bore | 140 |
| Bearing Type | Thrust |
| Thrust Plate O.D. | 645 |
| Static Load Rating | 25820 kN |
| Housing Plate Length Through Bore | 94 |
| Cage Material | Brass |
| Dynamic Load Rating | 6757 kN |
| Weight | 668.0 LB |
| EAN or UPC | 637410074200 |

