- Thrust Bearing Type
- 300 mm Inner Diameter
- 540 mm Outer Diameter
- 145 mm Width
| Cage Material | Brass |
| Housing Plate Length Through Bore | 72.4 |
| Housing Plate Bore | 392 |
| Thrust Plate O.D. | 490 |
| Static Load Rating | 15449 kN |
| I.D. | 300 mm |
| Dynamic Load Rating | 4250 kN |
| Bearing Type | Thrust |
| Angular Misalignment | 3 degrees |
| Material | Steel |
| Limiting Speed - Oil | 500 rpm |
| Limiting Speed - Grease | 400 rpm |
| O.D. | 540 mm |
| Inch/Metric | Metric |
| Thrust Plate Length Through Bore | 110 |
| Weight | 304.24 LB |
| EAN or UPC | 637410074170 |

