- Thrust Bearing Type
- 280 mm Inner Diameter
- 520 mm Outer Diameter
- 145 mm Width
| Thrust Plate Length Through Bore | 110 |
| Limiting Speed - Grease | 430 rpm |
| Material | Steel |
| I.D. | 280 mm |
| Inch/Metric | Metric |
| Housing Plate Length Through Bore | 72.4 |
| Static Load Rating | 14645 kN |
| O.D. | 520 mm |
| Bearing Type | Thrust |
| Housing Plate Bore | 370.5 |
| Angular Misalignment | 3 degrees |
| Dynamic Load Rating | 4131 kN |
| Limiting Speed - Oil | 560 rpm |
| Cage Material | Brass |
| Thrust Plate O.D. | 470 |
| Weight | 286.6 LB |
| EAN or UPC | 637410074125 |

