- Thrust Bearing Type
- 240 mm Inner Diameter
- 440 mm Outer Diameter
- 122 mm Width
| Angular Misalignment | 3 degrees |
| Thrust Plate Length Through Bore | 93.5 |
| Thrust Plate O.D. | 400 |
| Housing Plate Bore | 316 |
| Static Load Rating | 10298 kN |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| Material | Steel |
| Dynamic Load Rating | 2978 kN |
| I.D. | 240 mm |
| O.D. | 440 mm |
| Limiting Speed - Oil | 630 rpm |
| Limiting Speed - Grease | 500 rpm |
| Housing Plate Length Through Bore | 60.1 |
| Weight | 161.6 LB |
| EAN or UPC | 637410074088 |

