- Thrust Bearing
- 220 mm ID x 420 mm OD x 122 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Bore Type | Round Bore |
| Ring Modification | None |
| Bearing Type | Thrust |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| I.D. | 220 mm |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| O.D. | 420 mm |
| Weight | 168.7 LB |

