- Thrust Bearing Type
- 180 mm Inner Diameter
- 360 mm Outer Diameter
- 109 mm Width
| Cage Material | Brass |
| Bearing Type | Thrust |
| Thrust Plate Length Through Bore | 84.5 |
| Limiting Speed - Grease | 1760 rpm |
| Material | Steel |
| Thrust Plate O.D. | 320 |
| Limiting Speed - Oil | 5500 rpm |
| Dynamic Load Rating | 2275 kN |
| O.D. | 360 mm |
| Housing Plate Bore | 247.5 |
| Housing Plate Length Through Bore | 52.5 |
| I.D. | 180 mm |
| Inch/Metric | Metric |
| Static Load Rating | 7317 kN |
| Angular Misalignment | 3 degrees |
| Weight | 114.64 LB |
| EAN or UPC | 637410073821 |

