- Thrust Bearing Type
- 160 mm Inner Diameter
- 320 mm Outer Diameter
- 95 mm Width
| Thrust Plate O.D. | 285 |
| Inch/Metric | Metric |
| Static Load Rating | 5330 kN |
| I.D. | 160 mm |
| Limiting Speed - Oil | 900 rpm |
| Bearing Type | Thrust |
| Material | Steel |
| Limiting Speed - Grease | 680 rpm |
| Housing Plate Bore | 218.5 |
| O.D. | 320 mm |
| Cage Material | Brass |
| Angular Misalignment | 3 degrees |
| Thrust Plate Length Through Bore | 74 |
| Housing Plate Length Through Bore | 46.9 |
| Dynamic Load Rating | 1750 kN |
| Weight | 70.33 LB |
| EAN or UPC | 637410073692 |

