- Thrust Bearing Type
- 140 mm Inner Diameter
- 280 mm Outer Diameter
- 85 mm Width
| Bearing Type | Thrust |
| Thrust Plate O.D. | 250 |
| Housing Plate Length Through Bore | 41.4 |
| Inch/Metric | Metric |
| I.D. | 140 mm |
| Limiting Speed - Oil | 1000 rpm |
| Angular Misalignment | 3 degrees |
| Limiting Speed - Grease | 780 rpm |
| Material | Steel |
| Dynamic Load Rating | 1433 kN |
| Thrust Plate Length Through Bore | 66.5 |
| O.D. | 280 mm |
| Cage Material | Brass |
| Housing Plate Bore | 192.5 |
| Static Load Rating | 4436 kN |
| Weight | 48.5 LB |
| EAN or UPC | 637410073654 |

