- Thrust Bearing Type
- 130 mm Inner Diameter
- 270 mm Outer Diameter
- 85 mm Width
| Housing Plate Bore | 181 |
| Inch/Metric | Metric |
| O.D. | 270 mm |
| Thrust Plate O.D. | 240 |
| Housing Plate Length Through Bore | 41.1 |
| Limiting Speed - Grease | 780 rpm |
| Thrust Plate Length Through Bore | 66.5 |
| Static Load Rating | 4160 kN |
| Dynamic Load Rating | 1382 kN |
| Limiting Speed - Oil | 1100 rpm |
| Material | Steel |
| Angular Misalignment | 3 degrees |
| I.D. | 130 mm |
| Bearing Type | Thrust |
| Cage Material | Brass |
| Weight | 47.4 LB |
| EAN or UPC | 637410073616 |

