- Thrust Bearing Type
- 120 mm Inner Diameter
- 250 mm Outer Diameter
- 78 mm Width
| I.D. | 120 mm |
| Static Load Rating | 3566 kN |
| Housing Plate Length Through Bore | 38.8 |
| Limiting Speed - Oil | 1200 rpm |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| O.D. | 250 mm |
| Limiting Speed - Grease | 900 rpm |
| Angular Misalignment | 3 degrees |
| Thrust Plate Length Through Bore | 61 |
| Cage Material | Brass |
| Dynamic Load Rating | 1191 kN |
| Housing Plate Bore | 168 |
| Thrust Plate O.D. | 220 |
| Material | Steel |
| Weight | 36.16 LB |
| EAN or UPC | 637410073517 |

