
- Thrust Bearing Type
- 100 mm Inner Diameter
- 210 mm Outer Diameter
- 67 mm Width
Housing Plate Bore | 141 |
Housing Plate Length Through Bore | 32.2 |
I.D. | 100 mm |
O.D. | 210 mm |
Material | Steel |
Angular Misalignment | 3 degrees |
Dynamic Load Rating | 883 kN |
Thrust Plate Length Through Bore | 53 |
Cage Material | Brass |
Limiting Speed - Grease | 1000 rpm |
Thrust Plate O.D. | 185 |
Bearing Type | Thrust |
Static Load Rating | 2552 kN |
Inch/Metric | Metric |
Limiting Speed - Oil | 1400 rpm |
Weight | 23.37 LB |
EAN or UPC | 637410073234 |
