- Thrust Bearing Type
- 85 mm Inner Diameter
- 180 mm Outer Diameter
- 58 mm Width
| I.D. | 85 mm |
| Bearing Type | Thrust |
| Cage Material | Brass |
| Dynamic Load Rating | 653 kN |
| Inch/Metric | Metric |
| Material | Steel |
| O.D. | 180 mm |
| Limiting Speed - Grease | 1200 rpm |
| Thrust Plate Length Through Bore | 46 |
| Housing Plate Bore | 119.5 |
| Angular Misalignment | 3 degrees |
| Thrust Plate O.D. | 160 |
| Static Load Rating | 1815 kN |
| Housing Plate Length Through Bore | 27.5 |
| Limiting Speed - Oil | 1600 rpm |
| Weight | 14.22 LB |
| EAN or UPC | 637410072985 |

