- Thrust Bearing Type
- 80 mm Inner Diameter
- 170 mm Outer Diameter
- 54 mm Width
| Thrust Plate Length Through Bore | 43.6 |
| Cage Material | Brass |
| I.D. | 80 mm |
| Material | Steel |
| Housing Plate Length Through Bore | 26 |
| Inch/Metric | Metric |
| Static Load Rating | 1722 kN |
| Thrust Plate O.D. | 150 |
| Angular Misalignment | 3 degrees |
| Bearing Type | Thrust |
| Dynamic Load Rating | 610 kN |
| Housing Plate Bore | 112.5 |
| Limiting Speed - Oil | 1800 rpm |
| Limiting Speed - Grease | 1450 rpm |
| O.D. | 170 mm |
| Weight | 11.64 LB |
| EAN or UPC | 637410072947 |

