- Thrust Bearing Type
- 60 mm Inner Diameter
- 130 mm Outer Diameter
- 42 mm Width
| Limiting Speed - Oil | 2200 rpm |
| Housing Plate Length Through Bore | 20.5 |
| Thrust Plate Length Through Bore | 34 |
| Material | Steel |
| Cage Material | Brass |
| I.D. | 60 mm |
| Angular Misalignment | 3 degrees |
| Bearing Type | Thrust |
| Thrust Plate O.D. | 115 |
| O.D. | 130 mm |
| Limiting Speed - Grease | 1650 rpm |
| Static Load Rating | 967.2 kN |
| Inch/Metric | Metric |
| Dynamic Load Rating | 364.5 kN |
| Housing Plate Bore | 85 |
| Weight | 5.31 LB |
| EAN or UPC | 637410072749 |

