- Thrust Bearing Type
- 300 mm Inner Diameter
- 480 mm Outer Diameter
- 109 mm Width
| I.D. | 300 mm |
| Housing Plate Length Through Bore | 55.9 |
| O.D. | 480 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Bearing Type | Thrust |
| Angular Misalignment | 2.5 degrees |
| Limiting Speed - Oil | 700 rpm |
| Thrust Plate Length Through Bore | 81 |
| Static Load Rating | 10400 kN |
| Thrust Plate O.D. | 440 |
| Dynamic Load Rating | 2682 kN |
| Limiting Speed - Grease | 500 rpm |
| Housing Plate Bore | 370.5 |
| Cage Material | Brass |
| Weight | 160.06 LB |
| EAN or UPC | 637410074095 |

