- Thrust Bearing Type
- 260 mm Inner Diameter
- 420 mm Outer Diameter
- 95 mm Width
| Housing Plate Length Through Bore | 48.2 |
| Angular Misalignment | 2.5 degrees |
| Material | Steel |
| Thrust Plate O.D. | 385 |
| I.D. | 260 mm |
| O.D. | 420 mm |
| Dynamic Load Rating | 2110 kN |
| Cage Material | Brass |
| Limiting Speed - Oil | 710 rpm |
| Limiting Speed - Grease | 550 rpm |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| Housing Plate Bore | 323 |
| Thrust Plate Length Through Bore | 71.8 |
| Static Load Rating | 8050 kN |
| Weight | 110.67 LB |
| EAN or UPC | 637410074064 |

