- Thrust Bearing Type
- 240 mm Inner Diameter
- 380 mm Outer Diameter
- 85 mm Width
| Thrust Plate O.D. | 350 |
| Housing Plate Bore | 297 |
| Material | Steel |
| Housing Plate Length Through Bore | 42.1 |
| O.D. | 380 mm |
| Bearing Type | Thrust |
| I.D. | 240 mm |
| Angular Misalignment | 2.5 degrees |
| Limiting Speed - Grease | 630 rpm |
| Cage Material | Brass |
| Dynamic Load Rating | 1700 kN |
| Static Load Rating | 6412 kN |
| Inch/Metric | Metric |
| Thrust Plate Length Through Bore | 64 |
| Limiting Speed - Oil | 800 rpm |
| Weight | 78.26 LB |
| EAN or UPC | 637410073944 |

