- Thrust Bearing Type
- 200 mm Inner Diameter
- 340 mm Outer Diameter
- 85 mm Width
| Limiting Speed - Oil | 800 rpm |
| Housing Plate Length Through Bore | 42.7 |
| Static Load Rating | 5566 kN |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Material | Steel |
| Thrust Plate O.D. | 310 |
| I.D. | 200 mm |
| Housing Plate Bore | 253.5 |
| Dynamic Load Rating | 1582 kN |
| Bearing Type | Thrust |
| Angular Misalignment | 2.5 degrees |
| Thrust Plate Length Through Bore | 64 |
| Limiting Speed - Grease | 650 rpm |
| O.D. | 340 mm |
| Weight | 63.05 LB |
| EAN or UPC | 637410073708 |

