- Thrust Bearing Type
- 190 mm Inner Diameter
- 320 mm Outer Diameter
- 78 mm Width
| Angular Misalignment | 2.5 degrees |
| Thrust Plate O.D. | 295 |
| I.D. | 190 mm |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Static Load Rating | 4955 kN |
| O.D. | 320 mm |
| Housing Plate Bore | 240 |
| Limiting Speed - Grease | 580 rpm |
| Material | Steel |
| Bearing Type | Thrust |
| Housing Plate Length Through Bore | 39.2 |
| Dynamic Load Rating | 1398 kN |
| Limiting Speed - Oil | 760 rpm |
| Thrust Plate Length Through Bore | 59.5 |
| Weight | 51.15 LB |
| EAN or UPC | 637410073685 |

