- Thrust Bearing Type
- 170 mm Inner Diameter
- 280 mm Outer Diameter
- 67 mm Width
| Cage Material | Brass |
| Material | Steel |
| Static Load Rating | 3644 kN |
| Thrust Plate Length Through Bore | 51 |
| Bearing Type | Thrust |
| Limiting Speed - Grease | 800 rpm |
| I.D. | 170 mm |
| Thrust Plate O.D. | 255 |
| Dynamic Load Rating | 1044 kN |
| Housing Plate Length Through Bore | 32.9 |
| Housing Plate Bore | 214.5 |
| Angular Misalignment | 2.5 degrees |
| O.D. | 280 mm |
| Limiting Speed - Oil | 1000 rpm |
| Inch/Metric | Metric |
| Weight | 35.94 LB |
| EAN or UPC | 637410073647 |

