- Thrust Bearing Type
- 160 mm Inner Diameter
- 270 mm Outer Diameter
- 67 mm Width
| Material | Steel |
| Housing Plate Length Through Bore | 33 |
| I.D. | 160 mm |
| Limiting Speed - Grease | 800 rpm |
| Limiting Speed - Oil | 1100 rpm |
| O.D. | 270 mm |
| Cage Material | Brass |
| Bearing Type | Thrust |
| Static Load Rating | 3486 kN |
| Inch/Metric | Metric |
| Thrust Plate Length Through Bore | 51 |
| Thrust Plate O.D. | 245 |
| Housing Plate Bore | 204 |
| Dynamic Load Rating | 1021 kN |
| Angular Misalignment | 2.5 degrees |
| Weight | 30.2 LB |
| EAN or UPC | 637410073593 |

