- Thrust Bearing Type
- 130 mm Inner Diameter
- 225 mm Outer Diameter
- 58 mm Width
| I.D. | 130 mm |
| Thrust Plate O.D. | 205 |
| Angular Misalignment | 2.5 degrees |
| Limiting Speed - Grease | 900 rpm |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| O.D. | 225 mm |
| Dynamic Load Rating | 770 kN |
| Thrust Plate Length Through Bore | 44.5 |
| Static Load Rating | 2520 kN |
| Limiting Speed - Oil | 1400 rpm |
| Housing Plate Bore | 167 |
| Cage Material | Brass |
| Housing Plate Length Through Bore | 28.3 |
| Material | Steel |
| Weight | 19.05 LB |
| EAN or UPC | 637410073265 |

