- Thrust Bearing Type
- 110 mm Inner Diameter
- 190 mm Outer Diameter
- 48 mm Width
| Angular Misalignment | 2.5 degrees |
| Limiting Speed - Grease | 1200 rpm |
| Limiting Speed - Oil | 1600 rpm |
| Bearing Type | Thrust |
| Dynamic Load Rating | 542 kN |
| Material | Steel |
| O.D. | 190 mm |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Thrust Plate Length Through Bore | 37 |
| Thrust Plate O.D. | 175 |
| Housing Plate Length Through Bore | 23.9 |
| I.D. | 110 mm |
| Static Load Rating | 1740 kN |
| Housing Plate Bore | 141.5 |
| Weight | 12.5 LB |
| EAN or UPC | 637410073012 |

