- Thrust Bearing Type
- 100 mm Inner Diameter
- 170 mm Outer Diameter
- 42 mm Width
| Inch/Metric | Metric |
| Thrust Plate Length Through Bore | 32.5 |
| Thrust Plate O.D. | 155 |
| Limiting Speed - Grease | 1400 rpm |
| I.D. | 100 mm |
| Angular Misalignment | 2.5 degrees |
| Material | Steel |
| Cage Material | Brass |
| O.D. | 170 mm |
| Limiting Speed - Oil | 1800 rpm |
| Housing Plate Length Through Bore | 21.2 |
| Dynamic Load Rating | 440 kN |
| Bearing Type | Thrust |
| Housing Plate Bore | 127.5 |
| Static Load Rating | 1400 kN |
| Weight | 8.62 LB |
| EAN or UPC | 637410072916 |

