- Thrust Bearing Type
- 300 mm Inner Diameter
- 420 mm Outer Diameter
- 73 mm Width
| Cage Material | Brass |
| Housing Plate Length Through Bore | 36.4 |
| Material | Steel |
| Inch/Metric | Metric |
| Housing Plate Bore | 348 |
| Dynamic Load Rating | 1466 kN |
| Thrust Plate Length Through Bore | 54.5 |
| O.D. | 420 mm |
| Thrust Plate O.D. | 395 |
| Limiting Speed - Oil | 710 rpm |
| I.D. | 300 mm |
| Angular Misalignment | 2 degrees |
| Static Load Rating | 6488 kN |
| Bearing Type | Thrust |
| Weight | 62.39 LB |
| EAN or UPC | 637410074057 |

