
- Thrust Bearing Type
- 280 mm Inner Diameter
- 380 mm Outer Diameter
- 60 mm Width
Angular Misalignment | 2 degrees |
I.D. | 280 mm |
Inch/Metric | Metric |
Housing Plate Length Through Bore | 31 |
Static Load Rating | 4598 kN |
Thrust Plate Length Through Bore | 45 |
Material | Steel |
Thrust Plate O.D. | 360 |
Dynamic Load Rating | 1050 kN |
Limiting Speed - Oil | 900 rpm |
Cage Material | Brass |
O.D. | 380 mm |
Bearing Type | Thrust |
Housing Plate Bore | 321 |
Weight | 39.9 LB |
EAN or UPC | 637410073883 |
